Beli lem silikon kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Aliphatic Wood Glue (Lem Kayu)Deskripsi:Dextone® Lem Kayu Aliphatic adalah lem yang diformulasikan khusus untuk merekatkan bahan yang terbuat dari kayu. Memiliki daya rekat yang tinggi dan tahan terhadap solvent sehingga mempermudah pada saat proses finishing.Kandungan Padat 50%atribut:
- Color: Light Brown
- Glue Type: Aliphatic Glue
- Opening Time (minute): 5
- Installation Time (minute): 10-15
- Viscosity (cPs): 10000-15000
- GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis)atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca)Deskripsi:SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- 3M Super 77 Multipurpose Spray Adhesiveatribut:
- Heat Resistance Temperature (°F): 150
- Product Form: Aerosol
- Solids Weight Percent (Approximate): 25 %
- Flame retardant: Flammable
- Application Methode: Spray
- Open Time (minute): 1 to 15
- PRESTO Aliphatic Adhesive DN Series (Lem Kayu)Deskripsi:Aplikasi :- HPL- Veneer kayu- Kertas- keramik- Kayu ke kayu- Kayu dengan kelembaban 8-12% (kayu kering)
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- CRONA Aliphatic Wood Glue (Lem Kayu)Deskripsi:Lem Kayu Crona 234 SR Aliphatic - khusus untuk Finger Jointing, Laminating, Assembling. Lem HobiKayu. Lem kayu paling kuat, lem kayu cepat kering dan kuat, lem kayu basah, lem crona, harga lem kayu yang paling kuat. Lem Kayu Crona 234 SR Aliphatic - Lem Crona 234 adalah lem kayu yang diformulasikan secara khusus untuk Finger Jointing, Laminating, dan Assembling dengan daya rekat yang sangat kuat melebihi dari kayunya. Lem Kayu Crona 234 ini sangat cocok untuk berbagai jenis kayu dan banyak dipakai oleh para penggiat Woodworking di Indonesia sebagai Lem Pilihan untuk menunjang produktivitas mereka. Agar lebih memudahkan, berikut dibawah kami sajikan jenis kayu yang bisa memakai Lem Crona 234 SR Aliphatic. Cara Pengaplikasian Lem Kayu Crona 234 - Siapkan 2 atau lebih kayu yang telah diukur kadar airnya, range 8% - 12% menurut ukuran atau MC meter. - Pastikan permukaan kayu rata di kedua sisi yang akan di rekatkan. Maksimal celah atau selisih permukaan tdk melebihi 0.5 mm. - Oleskan Lem SR 234 ke satu permukaan, kemudian pastikan merata seluruh permukaan. - Satukan kedua bidang kayu yang sudah ada lemnya, dan di press pakai togle Clamp. Pastikan press kuat sampai lem meleleh keluar dari sambungan. - Usap, atau bersihkan lelehan Lem Kayu Crona 234 agar tidak membeku di luar - agar proses amplas lebih mudah. - Waktu Tunggu Kering adalah 1,5 jam - Waktu ideal untuk proses test bonding diatas 4 jam.
- Fox PVAc White Glue (Lem PVAc Putih)atribut:
- Packaging: Bottle
- Dextone White Glue PVAc (Lem PVAc Putih)Deskripsi:Lem bewarna putih yang mengandung bahan polyvinyl acetate dan diformulasikan khusus untuk lem serba guna biasanya dipakai untuk merekatkan kertas, karton, kerajinan kayu, pelapis tembok, furniture dll. Dibuat dari bahan yang berkualitas juga mempunyai daya rekat kuat dan tahan lama.
- GE Silpruf Silicone Weatherproofing Sealant Neutral (Lem Silikon Sosis)Deskripsi:- 1 sosis isi 591.5 ml- Penggunaan outdoor / indoor- Waterproof / Heat Resistance- Tahan Segala Cuaca dan Sinar UV- Flexible- Tidak berbau asam- Warna Blackatribut:
- Consistency: Paste
- Polymer: 100% Silicone
- VOC (g/L): 20
- Tooling Time (minute): 20-30
- Tack Free Time (hour): 1.5-2
- Sag/Slump: max 0.1 inch
- Hardness, Durometer (Type A Indentor): 24
- Ultimate Tensile Strength (psi): 341
- Ultimate Elongation (%): 715
- Tensile at 50% Elongation (psi): 47
- Tensile at 100% Elongation (psi): 73.2
- Tear strength (ppi): 76.8
- Joint Movement Capability: ±50%
- Service Temperature Range (after cure): -48°C to 121°C
- Fire Endurance (hour): 2
- Weathering and UV Resistance: Excellent
- Cure Time (days): 3-4
- Full Cure (days): 10-14
- Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Deskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- PRESTO Polyurethane Wood and Metal Adhesive (PU) (Lem PU Serbaguna)atribut:
- Size (g): 650.0
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- GOMESIN Mesin Pengering Ompreng Stainless Steel (Food Tray Dryer)atribut:
- Fuel Type: Gas LPG
- Material: Stainless Steel
- Dextone Instant Glue (Lem Super)Deskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)Deskripsi:Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- 3M Spray Mountatribut:
- Volume (oz): 10.25
Daftar Harga lem silikon kaca Terbaru October 2026
| Dextone Aliphatic Wood Glue (Lem Kayu) | Rp34.900 |
| GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis) | Rp119.900 |
| GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca) | Rp72.900 |
| 3M Super 77 Multipurpose Spray Adhesive | Rp229.900 |
| PRESTO Aliphatic Adhesive DN Series (Lem Kayu) | Rp24.900 |
| Dextone Multipurpose Silicone Sealant (Lem Silikon) | Rp37.900 |
| CRONA Aliphatic Wood Glue (Lem Kayu) | Rp21.900 |
| Fox PVAc White Glue (Lem PVAc Putih) | Rp14.900 |
| Dextone White Glue PVAc (Lem PVAc Putih) | Rp11.900 |
| GE Silpruf Silicone Weatherproofing Sealant Neutral (Lem Silikon Sosis) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Dextone%20Aliphatic%20Wood%20Glue%20(Lem%20Kayu)/hfP106545627-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/PRESTO%20Aliphatic%20Adhesive%20DN%20Series%20(Lem%20Kayu)/cwP103846464-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/CRONA%20Aliphatic%20Wood%20Glue%20(Lem%20Kayu)/jbP103792695-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Fox%20PVAc%20White%20Glue%20(Lem%20PVAc%20Putih)/P101557762-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Dextone%20White%20Glue%20PVAc%20(Lem%20PVAc%20Putih)/P102037706-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Neutral%20Multipurpose%20Tube%20Sealant%20for%20Glass%20%26%20Metal%20(Lem%20Silikon)/P102037584-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/PRESTO%20Polyurethane%20Wood%20and%20Metal%20Adhesive%20(PU)%20(Lem%20PU%20Serbaguna)/euP103846534-1.jpg)
/3iP117981126-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue%20(Lem%20Super)/P102037669-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Fox%20Polychloroprene%20Contact%20Adhesive%20Gallon%20(Lem%20Kuning)/P102892174-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)